
Electrical Box Cover, 1 Gang, Rectangular, Steel (Discontinued)
- Mfr # LCV01-B
- Zoro # G5683703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCV01-B
Zoro #
G5683703
UPC #
078477920688
Country of Origin
United States
Dimensions
Overall Length
7 in
Overall Width
5 in
Overall Height
5-3/4 in
Overal Depth
1-1/4 in
Details
Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Material
Steel
Lid Style
Cover Cap
Color
Black
Finish
Polyester Powder Coated
Description
Locking Cover for 1-Gang Device - Black, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.