
Electrical Connector Assembly 16 Series Fml Recep 1.125 Stud Black (Discontinued)
- Mfr # 16R26-1UE
- Zoro # G4075855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R26-1UE
Zoro #
G4075855
UPC #
78477717967
Country of Origin
Mexico
Dimensions
Length
5.50 in
Width
10 in
Height
7.2500 in
Details
Male/Female
Male
Current Rating
400 Amp
NEMA Rating
Type 3R
Cable Range
2 to 4/0 AWG
Color
Black
Conductor Material
Brass
Standards
File 152105
Application
Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot
Description
16 Series Single Pole Cam Type Female Panel Receptacle, Taper Nose, 1.125" Threaded Stud, Black, 600 Volts, 400 Amps, Cable Range - #2 - 4/0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.