Zoro Homepage
This item is Discontinued.
Leviton Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Blk 16SDF-1UE

Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Blk (Discontinued)

  • Mfr # 16SDF-1UE
  • Zoro # G5693887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SDF-1UE
Zoro #
G5693887
UPC #
078477718506
Country of Origin
Mexico

Dimensions

Height
7.2500 in
Length
5.50 in
Width
10 in

Details

Type
Cam-Type
Male/Female
Female
Color
Black
Cable Range
1/0 to 4/0 AWG
Application
Industrial
Standard
UL 1691
Number of Poles
1

Description

Insulator for Female Plug, Cam-Type, Detachable, Cable Range- 1/0 - 4/0 AWG, 16 Series Taper Nose-Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.