Zoro Homepage
This item is Discontinued.
Leviton 2/0 AWG Max, Red, Santoprene TPV Insulation, 300 A 16D22-BUR

2/0 AWG Max, Red, Santoprene TPV Insulation, 300 A (Discontinued)

  • Mfr # 16D22-BUR
  • Zoro # G5717032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D22-BUR
Zoro #
G5717032
UPC #
078477898970
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2/0 AWG
Length
11.1250 in
Height
8.8750 in

Details

Color
Red
Insulation Material
Santoprene TPV
Current
300 A
Material
Brass
Standards
UL 1691
Application
Industrial Applications
Number of Conductors
1
Number of Poles
1
Series
16 Series
Specifications
1-Conductor
Mounting Type
Threaded
NEMA Rating
NEMA 3R
Termination Style
Double Set Screw

Description

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.