Zoro Homepage
This item is Discontinued.
Leviton ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1125MA 16R24-11O 16R24-11O

ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1125MA 16R24-11O (Discontinued)

  • Mfr # 16R24-11O
  • Zoro # G3982694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R24-11O
Zoro #
G3982694
UPC #
7847734723
Country of Origin
Mexico

Details

Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 Amp
NEMA Rating
Type 3R
Color
Orange
Standards
File 152105
Material
Santroprene TPV
Cable Range
2 to 4/0 AWG

Description

16-Series, Single Pole Cam Type, Female, Panel Receptacle, Continuous Cable Range, Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.