
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT IND OUTLET KIT 1-GANG 1-PORT SS (Discontinued)
- Mfr # D670K-1S1
- Zoro # G5717495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D670K-1S1
Zoro #
G5717495
UPC #
078477355565
Country of Origin
Mexico
Dimensions
Size
4.62 H x 2.87 W x 2.24 D in
Length
5.00 in
Width
7 in
Height
9.0000 in
Details
Type
Industrial Outlet Kit
Material
Polybutylene Terephthalate (PBT)
Application
Commercial Applications
Consist Of
Connector Housing and Cap
Standard
cULus Listed;TIA\TR 42.9;TIA\EIA-568-B.2;TIA\EIA-568-B.2-1;UL 1863
Temperature Rating
-40 to +65 °C
Description
Industrial Outlet Kit, Includes 1-Port Single Gang Stainless Steel Wallplate, (1 EA) Connector Housing, and (1 EA) Dust Cap, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.