
ELECTRICAL CONNECTOR ASSEMBLY DURAPORT IND WALLPLATE 2-GANG 4-PORT SS (Discontinued)
- Mfr # D6710-2S4
- Zoro # G5659632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6710-2S4
Zoro #
G5659632
UPC #
078477229736
Country of Origin
Mexico
Dimensions
Size
4.62 in H x 4.682 in W x 0.287 in D in
Length
7.00 in
Width
8 in
Height
6.1250 in
Thickness
0.287 in
Details
Number of Gangs
2
Color
Stainless Steel
Material
Stainless Steel
RoHS Compliant
No
Type
Wallplate
Application
Commercial and Industrial Applications
Temperature Rating
-40 to +65 °C
Standard
cULus Listed;TIA\TR 42.9
Mounting
Surface
Number of Ports
4
Description
DuraPort Industrial Stainless Steel Wallplate, dual gang, 4-port. Connector housing and cap not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.