
ELECTRICAL CONNECTOR ASSEMBLY EB DURAPORT OUTLET KIT 4PORT (Discontinued)
- Mfr # D670K-2S4
- Zoro # G5685234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D670K-2S4
Zoro #
G5685234
UPC #
78477355596
Country of Origin
United States
Dimensions
Size
4.62 H x 2.87 W x 2.24 D in
Width
8.00 in
Length
7.00 in
Height
7.5000 in
Details
Type
Dual-Gang Industrial
Color
Black
Number of Ports
4
Material
Polybutylene Terephthalate (PBT)
Cable Type
RJ45
Application
Commercial Applications
Standard
cULus Listed;TIA\TR 42.9;TIA\EIA-568-B.2;TIA\EIA-568-B.2-1;UL 1863
Consist Of
Connector Housing and Cap
Mounting Type
Surface
Temperature Rating
-40 to +65 °C
Description
Industrial Outlet Kit, Includes 4-Port Dual Gange Stainless Steel Wallplate, (4 EA) Connector Housing, and (4 EA) Dust Cap, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.