
ELECTRICAL CONNECTOR ASSEMBLY PCORD C6 IND-IND 20' (Discontinued)
- Mfr # D6720-20E
- Zoro # G5668452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6720-20E
Zoro #
G5668452
UPC #
078477229798
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.00 in
Size
20 ft
Width
12 in
Height
1.38 in
Details
Color
Black
RoHS Compliant
1
Material
Polybutylene Terephthalate (PBT)
Type
Industrial Plug-to-Industrial Plug
Application
Commercial and Industrial Applications
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
TIA\TR 42.9;TIA\EIA-568-B.2-1
Temperature Rating
-40 to +65 °C
Description
DuraPort Industrial Patch Cord, industrial plug-to-industrial plug, 20 foot length, Cat 6, black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.