
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG BLK 646 MCM (Discontinued)
- Mfr # 49F64-E
- Zoro # G3905974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49F64-E
Zoro #
G3905974
UPC #
078477281253
Country of Origin
Mexico
Dimensions
Width
12 in
Height
1.50 in
Length
9.00 in
Dimensions
1-1/2 in Dia x 4-3/4 in L
Wire Size
646
Details
Type
1-Pole
Series
49 Series
Current Rating
1009
Voltage Rating
1000
NEMA Rating
Type 3R
Standards
UL Listed
Color
Black
Application
Commercial Applications
Mounting Type
Surface
Contact Material
Silver Plated High Conductivity Alloy
Housing Material
Santoprene TPV
Specifications
1-Phase, 1-Wire
Temperature Rating
-60 to 135
Connection Type
Crimp/Solder
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.