
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG BRN 535 MCM (Discontinued)
- Mfr # 49M53-H
- Zoro # G3906026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49M53-H
Zoro #
G3906026
UPC #
78477280515
Country of Origin
Mexico
Dimensions
Length
9.00 in
Width
12 in
Height
1.50 in
Wire Size
535
Dimensions
1.5 in Dia x 4.87 in L
Details
Type
1-Pole
Series
49 Series
Current Rating
898
Voltage Rating
1000
NEMA Rating
Type 3R
Standards
UL Listed
Color
Brown
Application
Commercial and Industrial Applications
Housing Material
Santoprene TPV
Temperature Rating
-60 to 135
Connection Type
Crimp/Solder
Specifications
1-Phase, 1-Wire
Mounting Type
Surface
Contact Material
Silver Plated High Conductivity Alloy
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.