Zoro Homepage
This item is Discontinued.
Leviton ELECTRICAL SLEEVES PLUG WATERTIGHT PIN/SLEV 2PO 3WI 20A125V 320P4W

ELECTRICAL SLEEVES PLUG WATERTIGHT PIN/SLEV 2PO 3WI 20A125V (Discontinued)

  • Mfr # 320P4W
  • Zoro # G3833287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320P4W
Zoro #
G3833287
UPC #
78477838976
Country of Origin
Unknown

Details

Number of Poles
2
Number of Wires
3
Grounding Style
IEC
Amps - Plugs and Receptacles
20 A
Voltage
125V AC
Standards
CSA C22.2 No 182.1, UL 1682, UL 1686, IEC Rating 60309-1 and 60309-2
Body Material - Pin and Sleeve
Valox 357
IP Rating
IP67/IP69K

Description

20 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.