Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Pin & Sleeve Plug, 100 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Orange 4100P12W

Pin & Sleeve Plug, 100 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Orange (Discontinued)

  • Mfr # 4100P12W
  • Zoro # G3832797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100P12W
Zoro #
G3832797
UPC #
78477838877
Country of Origin
Unknown

Dimensions

Width
5.25 in
Length
13.25 in
Wire Size
3-1 AWG
Dimensions
5 in Dia x 12.3 in L
Height
5.25 in

Details

Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA C22.2 No 182.1, UL 1682, UL 1686, IEC Rating 60309-1 and 60309-2
Resistance Properties
Watertight
Body Material
Valox 357
Material
Valox 357 (Housing)
Grounding Style
IEC
Application
Industrial
Grade
Industrial
Frequency Rating
50/60 Hz
Temperature Rating
-40 to 60 °C
Series
Watertight Plug
Connection
Screw Terminal
Horsepower
3
Mounting
Cable
Environmental Conditions
Flammability (Rated V-2 per UL94);Humidity (32?C, 93%, 168 Hours)

Description

100 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.