Zoro Homepage
This item is Discontinued.
Leviton End Cap Raceway, S2END Series, 8 in W, 2-1/4 in H, 6 in L, Yellow S2END-38H

End Cap Raceway, S2END Series, 8 in W, 2-1/4 in H, 6 in L, Yellow (Discontinued)

  • Mfr # S2END-38H
  • Zoro # G4095437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2END-38H
Zoro #
G4095437
UPC #
078477265635
Country of Origin
Unknown

Dimensions

Width
8 in
Height
2-1/4 in
Length
6 in
Size
2"x2"

Details

Item
Raceway
Type
End Cap
Series
S2END
Material
Plastic
Color
Yellow
Application
Cable Management Applications
Component
End Caps
Suitable For Use With
2 x 2 in Raceway System
Standard
UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A)

Description

2x2 End Cap (1 x 38mm dia opening)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.