Zoro Homepage
This item is Discontinued.
Leviton Cover Plate Raceway, S2DCT Series, 3.20 in H, 79.90 in L, Yellow S2DCT-SDT

Cover Plate Raceway, S2DCT Series, 3.20 in H, 79.90 in L, Yellow (Discontinued)

  • Mfr # S2DCT-SDT
  • Zoro # G4096338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2DCT-SDT
Zoro #
G4096338
UPC #
078477264850
Country of Origin
Unknown

Dimensions

Height
3.20 in
Length
79.90 in

Details

Item
Raceway
Type
Cover Plate
Series
S2DCT
Material
Plastic
Color
Yellow
Cover Type
Not Included
Application
Designed to Route, Protect and Support Cables Throughout Fiber Systems Applications
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

2x2 Solid Duct w/o Cover (1/Carton)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.