Zoro Homepage
This item is Discontinued.
Leviton Flat Elbow Raceway, S4VEL Series, 11 in H, 20.90 in L, Yellow S4VEL-4DR

Flat Elbow Raceway, S4VEL Series, 11 in H, 20.90 in L, Yellow (Discontinued)

  • Mfr # S4VEL-4DR
  • Zoro # G4095945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4VEL-4DR
Zoro #
G4095945
UPC #
78477266069
Country of Origin
Australia

Dimensions

Height
11 in
Length
20.90 in

Details

Item
Raceway
Type
Flat Elbow
Series
S4VEL
Material
Plastic
Color
Yellow
Cover Type
Not Included
Application
Network
Jacket Color
Yellow
Standard
UL 2024A

Description

4x4 Vertical Elbow Retrofit 45deg Downw/o Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.