Zoro Homepage
This item is Discontinued.
Leviton Wall Mounting Kit 18 in W, 8.25 in H, 12.00 in L, Yellow S8MNT-KIT

Wall Mounting Kit 18 in W, 8.25 in H, 12.00 in L, Yellow (Discontinued)

  • Mfr # S8MNT-KIT
  • Zoro # G4096112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8MNT-KIT
Zoro #
G4096112
UPC #
078477267158
Country of Origin
Australia

Dimensions

Width
18 in
Length
12.00 in
Height
8.25 in

Details

Type
Wall Mounting Kit
Color
Yellow
Application
Cable Management Applications
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

4x8 Duct Mounting Kit (wall mount)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.