Zoro Homepage
This item is Discontinued.
Leviton Cover Plate Raceway, S8RDR Series, 18 in W, 8-1/4 in H, 1 ft L, Yellow S8RDR-LHC

Cover Plate Raceway, S8RDR Series, 18 in W, 8-1/4 in H, 1 ft L, Yellow (Discontinued)

  • Mfr # S8RDR-LHC
  • Zoro # G4095358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8RDR-LHC
Zoro #
G4095358
UPC #
78477266670
Country of Origin
Unknown

Dimensions

Width
18 in
Height
8-1/4 in
Length
1 ft

Details

Item
Raceway
Type
Cover Plate
Series
S8RDR
Material
Plastic
Color
Yellow
Application
Cable Management Applications
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

4x8 Reducer to 4x4 Left Hand w/Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.