Zoro Homepage
This item is Discontinued.
Leviton Cover Plate Raceway, S4HTE Series, 1 ft W, 4-1/4 in H, 9 in L, Yellow S4HTE-TEE

Cover Plate Raceway, S4HTE Series, 1 ft W, 4-1/4 in H, 9 in L, Yellow (Discontinued)

  • Mfr # S4HTE-TEE
  • Zoro # G4096356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4HTE-TEE
Zoro #
G4096356
UPC #
078477266601
Country of Origin
Unknown

Dimensions

Width
1 ft
Height
4-1/4 in
Length
9 in

Details

Item
Raceway
Type
Cover Plate
Series
S4HTE
Material
Plastic
Color
Yellow
Cover Type
Not Included
Application
Cable Management Applications
Standard
UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A)

Description

4x4 Horizontal Tee w/o Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.