Zoro Homepage
This item is Discontinued.
Leviton Cover Plate Raceway, S4DCT Series, 4 in W, 5.90 in H, 79.90 in L, Yellow S4DCT-SHC

Cover Plate Raceway, S4DCT Series, 4 in W, 5.90 in H, 79.90 in L, Yellow (Discontinued)

  • Mfr # S4DCT-SHC
  • Zoro # G4095017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4DCT-SHC
Zoro #
G4095017
UPC #
078477265062
Country of Origin
Australia

Dimensions

Width
4 in
Height
5.90 in
Length
79.90 in

Details

Item
Raceway
Type
Cover Plate
Series
S4DCT
Material
Plastic
Color
Yellow
Application
For used to route, protect and support cables throughout fiber systems
Mounting Type
Wall
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

4x4 Slotted Duct w/Hinged Cover (1/Carton)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.