Zoro Homepage
This item is Discontinued.
Leviton Electronic Timer, Preset Timer, Spst, 120V LTB12-1LZ

Electronic Timer, Preset Timer, Spst, 120V (Discontinued)

  • Mfr # LTB12-1LZ
  • Zoro # G4079748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB12-1LZ
Zoro #
G4079748
UPC #
78477459188
Country of Origin
China

Dimensions

Depth
1-3/8"
Width
1-3/4"
Length
4-1/8"
Dimensions
4.13 in H x 1.75 in W x 1.4 in D
Height
4.44 in

Description

Decora 1800W Incandescent/20A Resistive-Inductive 1HP Preset 2-4-8-12 Hour Countdown Timer Switch, White/Ivory/Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.