Zoro Homepage
This item is Discontinued.
Leviton Electronic Timer, Preset Timer, Spst, 120V LTB12-1LZ

Electronic Timer, Preset Timer, Spst, 120V (Discontinued)

  • Mfr # LTB12-1LZ
  • Zoro # G5362655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB12-1LZ
Zoro #
G5362655
UPC #
078477459188
Country of Origin
China

Dimensions

Depth
1 3/8 in
Length
4 1/8 in
Width
1 3/4 in
Length (Straight Wireway)
4 1/8 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
12 hr
Min. Time Setting
2 hr
Color
Ivory
Watts
1800
Amps
20
Switch Type
1-Pole
HP @ 120V
1
Standards
CSA, NOM, UL Listed
Number of Poles
1
Product Type
Wall Switch Timers
Time Setting - Maximum
12 hr
Body Color
Ivory
Contact Form
SPST
Switch Style
1-Pole
Includes Hold
No Hold Included

Description

Wall Switch Timer, Min. Time Setting 2 hr, Max. Time Setting 12 hr, Voltage 120V AC, Watts 1800, Amps 20, 1-Pole, HP @ 120V 1, Color Ivory, Length 4 1/8 in, Width 1 3/4 in, Depth 1 3/8 in, Standards CSA, NOM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.