Zoro Homepage
This item is Discontinued.
Leviton Electronic Timer, Preset Timer, Spst, 120V LTB60-1LZ

Electronic Timer, Preset Timer, Spst, 120V (Discontinued)

  • Mfr # LTB60-1LZ
  • Zoro # G4042045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB60-1LZ
Zoro #
G4042045
UPC #
78477459485
Country of Origin
China

Dimensions

Length
4-1/8"
Width
1-3/4"
Depth
1-3/8"

Details

Item
Decora Preset Countdown Timer
Voltage
120 VAC
Max. Time Setting
60 min.
Min. Time Setting
10 min.
Color
White, Ivory, Light Almond
Watts
1800
Standards
Ul,CSA,NOM
HP @ 120V
1
Number of Poles
1
Amps
20
Switch Type
1
Features
Wallplate Sold Separately, Single-Pole and 3-Way with a Vizia + Switch Remote, Preset

Description

Decora 1800W Incandescent/20A Resistive-Inductive 1HP Preset 10-20-30-60 Minute Countdown Timer Switch,White/Ivory/Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.