Zoro Homepage
This item is Discontinued.
Leviton ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD 5RBSH-2UN

ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (Discontinued)

  • Mfr # 5RBSH-2UN
  • Zoro # G5695962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RBSH-2UN
Zoro #
G5695962
UPC #
78477707401
Country of Origin
United States

Dimensions

Length
4 in
Width
6 in
Height
6.5000 in

Details

Material
Plastic
Box Type
Brush Guard
Color
Black
Application
For data centers, equipment rooms and central office applications
Specifications
2-Rack Unit Brush

Description

2ru Size Brush Guard For Use With Opt-X UHD Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.