Zoro Homepage

Extreme 6+ Patch Cord, Cat 6, 3 Ft, Blue, Slimline

  • Mfr # 6D460-3L

  • Zoro # G1048958


product price: $11.95
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Length
3 FT. : 0.91 M
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D460-3L
Zoro #
G1048958
UPC #
78477344866
Country of Origin
Unknown

Dimensions

Length
3 FT. : 0.91 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Type
Patch Cords
Category
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.