Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Cat6A Quickport Black, Connector, Channel-Rated

  • Mfr # 6110G-RE6

  • Zoro # G1315694


product price: $18.35
/ea

Key Features

Color
Black
Number of Ports
1
Shielding
UTP
Category Rating
Cat 6A
Performance
Channel-Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110G-RE6
Zoro #
G1315694
UPC #
78477262146
Country of Origin
Unknown

Details

Color
Black
Number of Ports
1
Shielding
UTP
Category Rating
Cat 6A
Performance
Channel-Rated
Wiring
A/B Universal
Termination
110
Category
CATEGORY 6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.