Zoro Homepage

Faceplate, Number of Gangs: 1 Nylon, White

  • Mfr # 80703-00W

  • Zoro # G305290929


product price: $0.98
/ea
Sold in multiples of 20 for $19.60

Key Features

Number of Gangs
1
Color
White
Material
Nylon
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80703-00W
Zoro #
G305290929
UPC #
78477493243
Country of Origin
United States

Details

Item
Faceplate
Number of Gangs
1
Color
White
Material
Nylon
Mounting Type
Wall Mount

Description

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.


  • • Easy to clean, smooth surface
  • • Includes metal mounting screws that match plate color
  • • Resistant to mechanical stress associated with high abuse applications
  • • UL and CSA listed
  • • California residents
  • • Provides a simple way to fill-in an Decora opening in single or multi-gang applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.