Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, Number of Gangs: 5 Plastic, White

  • Mfr # 80423-00W

  • Zoro # G109204399


product price: $11.45
/ea

Key Features

Material
Plastic
Mounting Type
Wall Mount
Width
10"
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80423-00W
Zoro #
G109204399
UPC #
78477622087
Country of Origin
United States

Dimensions

Width
10"
Height
4.5"

Details

Item
Faceplate
Number of Gangs
5
Color
White
Material
Plastic
Mounting Type
Wall Mount

Description

Leviton Decora Designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.


  • • Easy to clean, smooth surface
  • • Use with decora devices, GFCIs and lighting controls
  • • White with color-matched metal mounting screws
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.