
FD Box, 26 cu in, 1, Stainless Steel, Rectangular Shape
Mfr # FDBX1-YL
Zoro # G216150732
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Capacity
26 cu in
IP Rating
IP66
Material
Stainless Steel
Box Shape
Rectangular
Clamp Type
Clamp Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDBX1-YL
Zoro #
G216150732
UPC #
078477518373
Country of Origin
Mexico
Dimensions
Box Depth
3 1/8 in
Overall Depth
6 in
Overall Height
3 1/2 in
Box Width
3 1/8 in
Hub Size
1 in
Overall Width
3 1/8 in
Box Height
4 5/8 in
Details
Capacity
26 cu in
IP Rating
IP66
Material
Stainless Steel
Box Shape
Rectangular
Clamp Type
Clamp Not Included
Standards
cULus
Item
FD Box
Hub Type
Feed Through
NEMA Enclosure Rating
12, 4, 4X
Number of Gangs
1
Color
Yellow
Description
PVC Single Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.