Zoro Homepage

FD Box, 37.2 cu in, 1, Stainless Steel, Rectangular Shape

  • Mfr # FDSS1

  • Zoro # G816091572


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Capacity
37.2 cu in
Number of Gangs
1
Material
Stainless Steel
Overall Width
6 3/16 in
Overall Depth
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDSS1
Zoro #
G816091572
UPC #
078477744895
Country of Origin
Mexico

Dimensions

Overall Width
6 3/16 in
Overall Depth
3 1/16 in
Hub Size
1/4 in
Overall Height
3 1/16 in
Box Depth
3 1/16 in
Box Width
2 3/4 in
Box Height
4 5/8 in

Details

Item
FD Box
Capacity
37.2 cu in
Number of Gangs
1
Material
Stainless Steel
Box Shape
Rectangular
Color
Stainless Steel
Standards
cULus to UL 514A
IP Rating
IP66
Clamp Type
Clamp Not Included
Hub Type
Dead End

Description

FD Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.