Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Panel Mount Receptacle

  • Mfr # 15R22-UE

  • Zoro # G315866787


product price: $28.89
/ea

Key Features

Current Rating
150 A
Voltage Rating
600V AC, 600V DC
Standards
CSA C22.2 No 1691, UL 1691
Gender
Female
Minimum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15R22-UE
Zoro #
G315866787
UPC #
078477711231
Country of Origin
Mexico

Dimensions

Minimum Wire Size
8 AWG
Overall Length
2.04 in
Flange Diameter
1.9 in
Maximum Wire Size
2 AWG
Flange Width
0.38 in
Stud Thread Size
5/16"-18

Details

Current Rating
150 A
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
CSA C22.2 No 1691, UL 1691
Gender
Female
Housing Color
Black
Connection Orientation
Straight
End Type
Taper Nose
Phase
Single
Terminal Connection Type
Threaded Stud
Flange Shape
Round
Mounting Style
Threaded Mounting
For Location
Indoor, Outdoor
NEMA Enclosure Rating
3R
Contact Material
Brass
Housing Material
Santoprene TPV

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Black, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.