
Female Panel Mount Receptacle
Mfr # 15R22-UG
Zoro # G415867073
product price: $28.89
/eaKey Features
Current Rating
150 A
Standards
CSA C22.2 No 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Mounting Style
Threaded Mounting
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15R22-UG
Zoro #
G415867073
UPC #
078477711927
Country of Origin
Mexico
Dimensions
Overall Length
2.04 in
Flange Width
0.38 in
Maximum Wire Size
2 AWG
Stud Thread Size
5/16"-18
Flange Diameter
1.9 in
Minimum Wire Size
8 AWG
Details
Current Rating
150 A
Standards
CSA C22.2 No 1691, UL 1691
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Mounting Style
Threaded Mounting
Contact Material
Brass
Terminal Connection Type
Threaded Stud
NEMA Enclosure Rating
3R
For Location
Indoor, Outdoor
Phase
Single
Flange Shape
Round
Housing Color
Green
Housing Material
Santoprene TPV
Gender
Female
Connection Orientation
Straight
End Type
Taper Nose
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.