
Female Panel Mount Receptacle
Mfr # 15R22-UH
Zoro # G215867068
product price: $28.49
/eaKey Features
Standards
CSA C22.2 No 1691, RoHS, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
150 A
Flange Shape
Round
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15R22-UH
Zoro #
G215867068
UPC #
078477711958
Country of Origin
Mexico
Dimensions
Flange Width
0.38 in
Maximum Wire Size
2 AWG
Overall Length
2.04 in
Stud Thread Size
5/16"-18
Minimum Wire Size
8 AWG
Flange Diameter
1.9 in
Details
Standards
CSA C22.2 No 1691, RoHS, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
150 A
Item
Single Pole Receptacle
Flange Shape
Round
Phase
Single
NEMA Enclosure Rating
3R
Housing Color
Brown
Mounting Style
Threaded Mounting
Connection Orientation
Straight
Terminal Connection Type
Threaded Stud
Contact Material
Brass
For Location
Indoor, Outdoor
Gender
Female
Housing Material
Santoprene TPV
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, RoHS, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.