
Female Protective Cap
Mfr # 16P22-UH
Zoro # G815866966
product price: $15.79
/eaKey Features
Color
Brown
Material
Thermoplastic
Overall Length
1.72 in
For Device Gender
Female
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16P22-UH
Zoro #
G815866966
UPC #
078477721520
Country of Origin
Mexico
Dimensions
Overall Length
1.72 in
Overall Width
2.5 in
Details
Item
Protective Cap
Color
Brown
Material
Thermoplastic
For Device Gender
Female
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Compatible with Series
16
Compatible Device Current
400 A
Product Type
Protective Cap
NEMA Enclosure Rating
3R
Description
Protective Cap, Color Brown, For Device Gender Female, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Length 1.72 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.