Zoro Homepage

Female Protective Cap

  • Mfr # 16P22-UY

  • Zoro # G415866847


product price: $15.79
/ea

Key Features

Color
Yellow
Material
Thermoplastic
Product Type
Protective Cap
Overall Width
2.5 in
Compatible with Series
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P22-UY
Zoro #
G415866847
UPC #
078477721513
Country of Origin
Mexico

Dimensions

Overall Width
2.5 in
Overall Length
1.72 in

Details

Item
Protective Cap
Color
Yellow
Material
Thermoplastic
Product Type
Protective Cap
Compatible with Series
16
Compatible Device Current
400 A
For Device Gender
Female
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
3R

Description

Protective Cap, Color Yellow, For Device Gender Female, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Length 1.72 in, Overall Width 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.