Zoro Homepage

Female Receptacle

  • Mfr # 16R28-UR

  • Zoro # G215866894


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Standards
UL 1691
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Overall Width
2.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R28-UR
Zoro #
G215866894
UPC #
078477718278
Country of Origin
Mexico

Dimensions

Overall Width
2.29 in
Maximum Wire Size
4/0 AWG
Flange Width
0.5 in
Overall Length
3.62 in
Flange Height
2.29 in
Minimum Wire Size
2/0 AWG

Details

Item
Single Pole Receptacle
Standards
UL 1691
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Phase
Single
Connection Orientation
Angled
NEMA Enclosure Rating
3R
Terminal Connection Type
Double Set Screw
Housing Color
Red
Flange Shape
Square
End Type
Taper Nose
Housing Material
Santoprene TPV
Gender
Female
For Location
Indoor, Outdoor
Mounting Style
Threaded Mounting

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.29 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Double Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.