
Female Receptacle
Mfr # 18R22-UE
Zoro # G715866851
product price: $48.19
/eaKey Features
Standards
UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
NEMA Enclosure Rating
3R
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R22-UE
Zoro #
G715866851
UPC #
078477719671
Country of Origin
Mexico
Dimensions
Overall Width
2.28 in
Flange Height
2.28 in
Stud Thread Size
1/2"-13
Flange Width
0.5 in
Maximum Wire Size
4/0 AWG
Overall Length
3.25 in
Minimum Wire Size
2 AWG
Details
Standards
UL 1691
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Current Rating
400 A
NEMA Enclosure Rating
3R
Connection Orientation
Straight
End Type
Ball Nose
Terminal Connection Type
Threaded Stud
Flange Shape
Square
Housing Material
Santoprene TPV
Gender
Female
Housing Color
Black
Contact Material
Brass
Mounting Style
Threaded Mounting
Phase
Single
For Location
Indoor, Outdoor
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Ball Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.