
Female Terminal Connector
Mfr # 18P21-UE
Zoro # G315866824
product price: $20.19
/eaKey Features
Color
Black
Material
Thermoplastic
Compatible with Series
16
Compatible Device Current
400 A
For Device Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18P21-UE
Zoro #
G315866824
UPC #
078477719589
Country of Origin
Mexico
Details
Item
Protective Cap
Color
Black
Material
Thermoplastic
Compatible with Series
16
Compatible Device Current
400 A
For Device Gender
Male
Product Type
Protective Cap
NEMA Enclosure Rating
3R
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Description
Protective Cap, Color Black, For Device Gender Male, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.