Zoro Homepage

Female Terminal Connector

  • Mfr # 18P22-UE

  • Zoro # G515866877


product price: $15.15
/ea

Key Features

Color
Black
Material
Thermoplastic
Product Type
Protective Cap
Compatible Device Current
400 A
For Device Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P22-UE
Zoro #
G515866877
UPC #
078477719596
Country of Origin
Mexico

Details

Item
Protective Cap
Color
Black
Material
Thermoplastic
Product Type
Protective Cap
Compatible Device Current
400 A
For Device Gender
Female
Compatible with Series
16
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
3R

Description

Protective Cap, Color Black, For Device Gender Female, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.