
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62DLC-M10
Zoro #
G3794236
UPC #
78477108949
Country of Origin
China
Dimensions
Clad Dimension
3.5 850 NM;1 1300 NM DB
Core Dimension
62.5/125 µm
Bandwidth
200 @ 850 NM;500 @ 1300 NM MHz
Length
10 meters
Width
7 in
Height
1.50 in
Details
Jacket Color
Orange
Fiber Count
2
Attenuation
3.5 @ 850 NM;1 @ 1300 NM DB
Construction
Duplex Configuration
Connector Type
LC to LC
Application
Structured Cabling Systems, Industrial
Color
Orange (Cable Jacket);Beige (Connectors and Adapters);Black and Red (Boots)
Fiber Type
OM1
Connector
LC-LC
Family
Economy
Assembly Type
Fiber Patch Cord
Insulation Material
Duplex Configuration
Transmission Distance
300/2000 850/1300 NM (100Mb);300/600 850/1300 NM (1GbE);36/300 850/1300 NM (10GbE) m
Attenuation Rating
3.5 dB at 850 N-M/1 dB at 1300 N-M MHz
Type
Fiber Optic Patch Cord
Temperature Rating
-40 to +75 °C
Conductor Type
Structured Cabling Systems, Industrial
Standard
TIA-568-C.3;RoHS
Description
Fiber Patch Cord, 62.5/125um Multimode, Duplex, LC to LC, 10 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.