
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62DLC-M03
Zoro #
G3793843
UPC #
78477108925
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Length
3 meters
Width
7 in
Height
1.50 in
Core/Cladding Diameter
62.5/125 µm
Details
Application
Structured Cabling Systems and Industrial Applications
Connector
LC-LC
Assembly Type
Fiber Patch Cord
Fiber Type
OM1
Family
Economy
Product Name
Economy Fiber Optic Duplex Patch Network Cable
Connector on First End Details
2 x LC Network - Male
Cable Characteristic
Patch Cable
Product Line
Economy
Connector Type on Second End
LC Network - Male
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector Type on First End
LC Network - Male
Cable Type
Fiber Optic
Connector on Second End Details
2 x LC Network - Male
Description
Fiber Patch Cord, 62.5/125um Multimode, Duplex, LC to LC, 3 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.