
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62DCL-M02
Zoro #
G3794078
UPC #
78477108710
Country of Origin
China
Dimensions
Core Dimension
62.5/125
Bandwidth
200 @ 850 NM;500 @ 1300 NM MHz
Length
2 meters
Cable Length
6.56 ft
Height
1.00 in
Width
7 in
Core/Cladding Diameter
62.5/125 µm
Description
Fiber Patch Cord, 62.5/125um Multimode, Duplex, SC to LC, 2 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.