
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62DST-M10
Zoro #
G3806958
UPC #
78477261293
Country of Origin
Unknown
Dimensions
Core Dimension
62.5/125 µm
Bandwidth
200 @ 850 NM;500 @ 1300 NM MHz
Length
10 meters
Cable Length
32.81 ft
Width
7 in
Height
1.00 in
Core/Cladding Diameter
62.5/125 µm
Description
Fiber Patch Cord, 62.5/125UM Multimode, Duplex Riser-Rated, ST to ST, 10 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.