Zoro Homepage
This item is Discontinued.
Leviton FIBER OPTIC CABLE PCORD OM2 SC-LC 1M 50DCL-M01

FIBER OPTIC CABLE PCORD OM2 SC-LC 1M (Discontinued)

  • Mfr # 50DCL-M01
  • Zoro # G3801735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50DCL-M01
Zoro #
G3801735
UPC #
78477316146
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Core/Cladding Diameter
50/125 µm

Details

Jacket Color
Orange
Features
Riser Rated
Fiber Optic Mode
Multi-mode
Cable Characteristic
Patch Cable
Product Line
Economy
Product Name
Economy Fiber Optic Duplex Patch Network Cable
Product Type
Network Cable
Cable Type
Fiber Optic
Connector on First End Details
2 x LC Network - Male
Device Supported
Network Device
Connector on Second End Details
2 x SC Network - Male
Connector Type on Second End
SC Network - Male
Connector Type on First End
LC Network - Male

Description

50/125D Duplex Riser-Rated Cable, SC-LC Connector, Multimode, 1 Meter Lenth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.