
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LDLC-M09
Zoro #
G3802408
UPC #
78477559741
Country of Origin
Unknown
Dimensions
Core Dimension
50/125
Length
8.50 in
Width
9.50 in
Height
9.3750 in
Details
Jacket Color
Orange
Fiber Count
2
Application
Used to design interconnect or cross connect fiber networks within structured cabling systems
Connector Type
LC to LC
Type
Multi Mode
Temperature Rating
-40 to 75
Series
Economy
Description
Fiber Patch Cord 9 Meters Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.