
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LDCL-M01
Zoro #
G3794385
UPC #
78477308578
Country of Origin
China
Dimensions
Core Dimension
50/125
Bandwidth
2000 @ 850 NM;500 @ 1300 NM MHz
Length
1 meter
Cable Length
3.28 ft
Height
1.00 in
Width
7 in
Core/Cladding Diameter
50/125 µm
Description
50/125UM Laser Optimized 10G Duplex Riser-Rated Cable, SC to LC Connector Multimode, 1 Meter Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.