
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41085-SLL
Zoro #
G4093696
UPC #
78477529034
Country of Origin
Unknown
Dimensions
Height
0.6"
Length
1.2"
Width
0.6"
Details
Features
Fire Retardant
Color
Blue
Product Type
Network Connector
Connector Type
LC Network - Male
Description
Quickport Duplex LC Adapter, Blue, Quickport Housing, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.