
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41085-ASO
Zoro #
G4093504
UPC #
078477674765
Country of Origin
United States
Dimensions
Width
0.6"
Length
1"
Height
0.6"
Details
Features
Flame Retardant
Color
Orange
Product Type
Network Adapter
Adapter Type
Fiber Optic
Description
QuickPort Simplex SC Adapter, SM/APC, zirconia ceramic, female front/back, orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.