Zoro Homepage
This item is Discontinued.
Leviton FIBER OPTIC PATCH CORD BOOT 900UM OS1 BL 4999K-BLU

FIBER OPTIC PATCH CORD BOOT 900UM OS1 BL (Discontinued)

  • Mfr # 4999K-BLU
  • Zoro # G3795514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4999K-BLU
Zoro #
G3795514
UPC #
078477544259
Country of Origin
China

Dimensions

Width
6 in
Length
4.00 in
Height
0.38 in

Details

Application
Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A
Product Type
Cable Protection
Product Color
Blue
Cable Manager Type
Connector Boot
Compatibility
Secure Keyed LC Anaerobic Adhesive Connectors
Product Name
4999K-BLU Connector Boot
Type
BOOT
Suitable For Use With
Secure Keyed LC Anaerobic Adhesive Connector
Specifications
900 um, OS1 Single Mode Fiber

Description

Boot, 900UM, Single-Mode Fiber Type, Use with Secure Keyed LC Connector, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.