Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton FIBER OPTIC PATCH CORD CONN SKLC MM/SM 900U YL 4999K-YLC

FIBER OPTIC PATCH CORD CONN SKLC MM/SM 900U YL (Discontinued)

  • Mfr # 4999K-YLC
  • Zoro # G3793247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4999K-YLC
Zoro #
G3793247
UPC #
078477544358
Country of Origin
United States

Dimensions

Length
4.00 in
Width
6 in
Height
0.38 in

Details

Color
Yellow
Connector Type
LC
Application
Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A
Fiber Type
Multi-Mode/Single Mode
Cable Construction
250/900 um Tight Buffer
Type
Anaerobic Adhesive Duplex Secure Keyed
Ferrule Type
Zirconia Ceramic
Series
4999K

Description

Boot, 900UM, Secure Keyed Duplex LC Field Installable Connector, MM & SM Application, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.